42231067

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42231067 Werma Signaling Devices, BUZZER, CONT/PULS, W/YLW LED,

MFG Item Number
42231067

42231067 Werma Signaling Devices, BUZZER, CONT/PULS, W/YLW LED,

MFG Item Number
42231067
More specs
This item cannot be canceled or returned

Obsolete

Description

Signaling Devices, Series
Item #
42231067
BUZZER, CONT/PULS, W/YLW LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 42231067
Manufacturer Werma
Family Series Werma Signaling Devices
Description BUZZER, CONT/PULS, W/YLW LED, 115VAC, 90dB, IP65, WALL MOUNT, 91mm DIA x 120mm H
Visual Function Steady Burning
Audible Function Buzzer
Voltage 115 VAC
Nominal Input Voltage 120 VAC
Lamp Color Yellow
Lamp Type LED
Tone Patterns Continuous, Pulse
Mounting Wall
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, EAC
Net Weight 0.2844 lbs
Gross Weight 0.3726 lbs
Alternatives
46031060
46031060
Werma Signaling Devices, EvoSignal Mini Series