42231075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42231075 Werma Signaling Devices, BUZZER, CONT/PULS, W/YLW LED,

MFG Item Number
42231075

42231075 Werma Signaling Devices, BUZZER, CONT/PULS, W/YLW LED,

MFG Item Number
42231075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
42231075
BUZZER, CONT/PULS, W/YLW LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 42231075
Manufacturer Werma
Family Series Werma Signaling Devices
Description BUZZER, CONT/PULS, W/YLW LED, 24VAC/DC, 90dB, IP65, WALL MOUNT, 91mm DIA x 120mm H
Visual Function Steady Burning
Audible Function Buzzer
Voltage 24 VAC, 24 VDC
Nominal Input Voltage 24 VAC, 24 VDC
Lamp Color Yellow
Lamp Type LED
Tone Patterns Continuous, Pulse
Mounting Wall
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, EAC
Net Weight 0.2756 lbs
Gross Weight 0.3638 lbs