42233
Brady Labels, B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42233

Brady Labels, B-946 Vinyl Series

42233

Brady Labels, B-946 Vinyl Series
B946 HARD HAT LBL 2 DIA 4-UP BLK/YEL
MFG Item Number
42233
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-946 Vinyl Series
Item #
42233
B946 HARD HAT LBL 2 DIA 4-UP BLK/YEL

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Manufacturer Part Number 42233
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Description CERTIFIED FORKLIFT DRIVER Hard Hat Labels, 2 Dia x 0.004 in D, Card of 4 Labels, Black on Yellow
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black
Background Color Yellow
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Language English
Legend Certified Forklift Driver
Net Weight 0.085 lbs
Gross Weight 0.085 lbs