Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
42241 Brady Labels, B-946 Vinyl Series, 1346 HARD HAT LBL 2 DIA 4-UP WHT/GRN
42241 Brady Labels, B-946 Vinyl Series, 1346 HARD HAT LBL 2 DIA 4-UP WHT/GRN
This item cannot be canceled or returned
Description
Labels, B-946 Vinyl Series
1346 HARD HAT LBL 2 DIA 4-UP WHT/GRN
B-946 Vinyl Series Information
- Weather Resistant Inks
- Vinyl Film Substrate
- Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.
Specifications
Specifications
| Manufacturer Part Number |
42241 |
| Manufacturer |
Brady |
| Product Series |
B-946 Vinyl |
| Family Series |
Brady Labels, B-946 Vinyl Series |
| Description |
FIRST AID TRAINED Hard Hat Labels, 2 Dia, Card of 4 Labels, Green on White |
| Material Type |
Vinyl |
| Adhesive |
Yes |
| Finish |
Gloss |
| Text Color |
Green |
| Background Color |
White |
| Special Properties |
Abrasion- and Chemical-Resistant |
| Special Environment Type |
Temperature Range: -40-180 °F |
| Language |
English |
| Legend |
First Aid Trained |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
42241
Brady Labels, B-946 Vinyl Series