Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4224326
PG29 Flat Cable Cord Grip
This item cannot be canceled or returned
Description
PG29 Flat Cable Cord Grip
Specifications
Specifications
| Manufacturer Part Number |
4224326 |
| Manufacturer |
Altech |
| Family Series |
Altech Cable Entries |
| Description |
PG29 Flat Cable Cord Grip |
| Hub Size |
PG29 |
| Number of Cables |
1 |
| Cable Style |
Flat |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.31-0.98 " |
| Type |
Cable Glands |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4224326
Altech Cable Entries