42269
Brady Labels, B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42269

Brady Labels, B-946 Vinyl Series

42269

Brady Labels, B-946 Vinyl Series
B946 HARD HAT LBL 2 DIA 4-UP
MFG Item Number
42269
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-946 Vinyl Series
Item #
42269
B946 HARD HAT LBL 2 DIA 4-UP

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Manufacturer Part Number 42269
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Description SAFETY BEGINS WITH TEAMWORK Hard Hat Labels, 2 Dia x 0.004 D, Card of 4 Labels, Black/Yellow on White
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black/Yellow
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Language English
Legend Safety Begins With Teamwork
Net Weight 0 lbs
Gross Weight 0.0053 lbs