Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
B-946 Vinyl Series Information
| Manufacturer Part Number | 42273 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-946 Vinyl |
| Family Series | Brady Labels, B-946 Vinyl Series |
| Description | SAFETY NEVER HURTS Hard Hat Labels, 2 Dia x 0.004 in D, Card of 4 Labels, Black/Red on Yellow |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Red |
| Background Color | Yellow |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-180 °F |
| Language | English |
| Legend | Safety Never Hurts |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.085 lbs |