4228-BOX
Eaton Plugs & Receptacles, Thermoplastic Plugs and Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4228-BOX Eaton Plugs & Receptacles, Thermoplastic Plugs and Connectors Series, Conn 20A 125V 2P3W Str Vinyl YL

MFG Item Number
4228-BOX

4228-BOX Eaton Plugs & Receptacles, Thermoplastic Plugs and Connectors Series, Conn 20A 125V 2P3W Str Vinyl YL

MFG Item Number
4228-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Thermoplastic Plugs and Connectors Series
Item #
4228-BOX
Conn 20A 125V 2P3W Str Vinyl YL

Thermoplastic Plugs and Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 4228-BOX
Manufacturer Eaton
Product Series Thermoplastic Plugs and Connectors
Family Series Eaton Plugs & Receptacles, Thermoplastic Plugs and Connectors Series
Description Eaton Arrow Hart straight blade connector, 18-12 AWG, 20A, Commercial, 125V, Back wire, Yellow, Brass, Thermoplastic, 5-20R, Two-pole, three-wire, grounding, Screw, Thermoplastic, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 5-20R
Color Yellow
Watertight No
Isolated Ground Yes
Illuminated No
Approvals CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
Alternatives
1533
1533
Eaton Plugs & Receptacles, Complex Environment Series