422AR-100-S5T-X
ATC-Automatic Timing & Control Timers, 422AR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

422AR-100-S5T-X ATC-Automatic Timing & Control Timers, 422AR Series, Repeat Cycle Timer Screw Terminal

MFG Item Number
422AR-100-S5T-X

422AR-100-S5T-X ATC-Automatic Timing & Control Timers, 422AR Series, Repeat Cycle Timer Screw Terminal

MFG Item Number
422AR-100-S5T-X
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, 422AR Series
Item #
422AR-100-S5T-X
Repeat Cycle Timer Screw Terminal

422AR Series Information

  • Six Selectable Ranges: 1 and 10 SEC/MIN/HRS
  • Individual adjustable ON‑time and OFF‑time
  • Cycle can begin with relay energized or de‑energized
  • Relay rated 10A @ 250 VAC Resistive
  • Compact Size (1/16 DIN)
  • DPDT Relay Output
  • Power: 20VAC to 240VAC 12VDC to 240VDC
  • LED Indicator for Power and Relay energized output
  • Can be DIN Rail mounted with DIN RAIL socket
The 422AR Flip‑Flop timer is available with Repeat Cycle operations.During Repeat Cycle operation the 422AR cycle ON and OFF repeatedly,allowing periodic cycling of a load.Two knobs are available to individually adjust the ON‑time and the OFF‑time.The 422AR can be configured with either the relay being energized during the first timing period or de‑energized during the first timing period.

Videos

Specifications

Specifications
Manufacturer Part Number 422AR-100-S5T-X
Manufacturer ATC-Automatic Timing & Control
Product Series 422AR
Family Series ATC-Automatic Timing & Control Timers, 422AR Series
Description Repeat Cycle Timer Screw Terminal Type
Voltage 12-240 VDC, 20-240 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Mounting Through Panel
Number of Digits Analog
Time Format Hours:Minutes:Seconds
Display Type Dial
Output (1) DPDT Relay
Status Indicator Yes
Approvals CE, UR
Net Weight 0.2531 lbs
Gross Weight 0.34 lbs