422JN
ebm-papst, Inc. Fans, 420J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

422JN

ebm-papst, Inc. Fans, 420J Series

422JN

ebm-papst, Inc. Fans, 420J Series
DC Tubeaxial Fan
MFG Item Number
422JN
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, 420J Series
Item #
422JN
DC Tubeaxial Fan

420J Series Information

  • Very pressure‑insensitive characteristic curve for high air flow at high back pressure.
  • Low operating noise at high back pressure.
  • Standard version with PWM control input and speed signal.
  • Other inputs and outputs on request.

Specifications

Specifications
Manufacturer Part Number 422JN
Manufacturer ebm-papst, Inc.
Product Series 420J
Family Series ebm-papst, Inc. Fans, 420J Series
Description DC Tubeaxial Fan
Nominal Voltage 12 VDC
Air Flow 31 CFM
Power Consumption 4.1 W
Fan Speed 14,250 RPM
Noise Level 48 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Operating Temperature '-4-158 °F
Net Weight 0 lbs
Gross Weight 0 lbs