42311075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42311075 Werma Signaling Devices, BUZZER, CONT/PULS, W/FLASHING RED

MFG Item Number
42311075

42311075 Werma Signaling Devices, BUZZER, CONT/PULS, W/FLASHING RED

MFG Item Number
42311075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
42311075
BUZZER, CONT/PULS, W/FLASHING RED

Series Information

Specifications

Specifications
Manufacturer Part Number 42311075
Manufacturer Werma
Family Series Werma Signaling Devices
Description BUZZER, CONT/PULS, W/FLASHING RED LIGHT, 24VAC/DC, 90dB, IP65, WALL MOUNT, 91mm DIA x 120mm H
Visual Function Flashing
Audible Function Buzzer
Voltage 24 VAC, 24 VDC
Nominal Input Voltage 24 VAC, 24 VDC
Lamp Color Red
Lamp Type Xenon
Tone Patterns Continuous, Pulse
Mounting Wall
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, EAC
Net Weight 0.3088 lbs
Gross Weight 0.3968 lbs