Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4232 Thomas & Betts Fittings, 1IN 90D SHORT ELBOW IRON EMT

MFG Item Number
4232

4232 Thomas & Betts Fittings, 1IN 90D SHORT ELBOW IRON EMT

MFG Item Number
4232
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
4232
1IN 90D SHORT ELBOW IRON EMT

Series Information

Specifications

Specifications
Manufacturer Part Number 4232
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1 Inch Short Elbow, Malleable Iron for Use with EMT Conduit
Conduit/Cable Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle 90 °
Trade Size 1 "
Grounding No
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs