Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4234 Thomas & Betts Fittings, 1-1/2IN 90D SHORT ELBOW IRON EMT

MFG Item Number
4234

4234 Thomas & Betts Fittings, 1-1/2IN 90D SHORT ELBOW IRON EMT

MFG Item Number
4234
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
4234
1-1/2IN 90D SHORT ELBOW IRON EMT

Series Information

Specifications

Specifications
Manufacturer Part Number 4234
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1-1/2 Inch Short Elbow, Malleable Iron for Use with EMT Conduit
Conduit/Cable Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle 90 °
Trade Size 1-1/2 "
Grounding No
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Approvals CSA, UL
Net Weight 1.4 lbs
Gross Weight 1.4 lbs