42432068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42432068 Werma Signaling Devices, HORN, 8-TONE, W/YLW LED, 230VAC,

MFG Item Number
42432068

42432068 Werma Signaling Devices, HORN, 8-TONE, W/YLW LED, 230VAC,

MFG Item Number
42432068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
42432068
HORN, 8-TONE, W/YLW LED, 230VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 42432068
Manufacturer Werma
Family Series Werma Signaling Devices
Description HORN, 8-TONE, W/YLW LED, 230VAC, 100dB, IP65, WALL MOUNT, 91mm DIA x 235mm H
Visual Function Steady Burning
Audible Function Horn
Voltage 230 VAC
Nominal Input Voltage 240 VAC
Lamp Color Yellow
Lamp Type LED
Tone Patterns 8
Mounting Wall
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, EAC
Net Weight 0.3969 lbs
Gross Weight 0.5093 lbs