Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
42450-805-02
Name Brand Replacements™ Contactors
CONTACT KIT, 1 N/O 300 AMP
MFG Item Number
42450-805-02
This item cannot be canceled or returned
Description
CONTACT KIT, 1 N/O 300 AMP
Specifications
Specifications
| Manufacturer Part Number |
42450-805-02 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, 1 N/O 300 AMP |
| Poles |
2, 3 |
| Current Rating |
300 A |
| OEM Name |
Allen-Bradley |
| Product Series |
L Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
42450-805-02
Name Brand Replacements™ Contactors