Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42455

Brady Signs & Signage

42455

Brady Signs & Signage
B555 14X10 BLK/YEL THIS MACHINE
MFG Item Number
42455
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
42455
B555 14X10 BLK/YEL THIS MACHINE

Series Information

Specifications

Specifications
Manufacturer Part Number 42455
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION This Machine Must Be Locked Out Prior To Servicing Sign, 14 H x 10 W x 0.035 D, Aluminum
Background Color Yellow
Header Caution
Legend This Machine Must Be Locked Out Prior To Servicing
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs