Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4248409 Altech Cable Entries, 4248 Series, Cord Grip, PG16, Multiconductor,
4248409 Altech Cable Entries, 4248 Series, Cord Grip, PG16, Multiconductor,
This item cannot be canceled or returned
Description
Cable Entries, 4248 Series
Cord Grip, PG16, Multiconductor,
Specifications
Specifications
| Manufacturer Part Number |
4248409 |
| Manufacturer |
Altech |
| Product Series |
4248 |
| Family Series |
Altech Cable Entries, 4248 Series |
| Description |
Cord Grip, PG16, Multiconductor, 7mm holes, Ni-Brass |
| Hub Size |
PG16 |
| Number of Cables |
2 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.276 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
4248409
Altech Cable Entries, 4248 Series