Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4249658
M25 Multi-Conductor Cord Grip
This item cannot be canceled or returned
Description
M25 Multi-Conductor Cord Grip
Specifications
Specifications
| Manufacturer Part Number |
4249658 |
| Manufacturer |
Altech |
| Family Series |
Altech Cable Entries |
| Description |
M25 Multi-Conductor Cord Grip |
| Hub Size |
M25 |
| Number of Cables |
5 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Type |
Cable Glands |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4249658
Altech Cable Entries