4249670
Altech Cable Entries, 4249 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4249670

Altech Cable Entries, 4249 Series

4249670

Altech Cable Entries, 4249 Series
STRAIN RELIEF
MFG Item Number
4249670
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, 4249 Series
Item #
4249670
STRAIN RELIEF

4249 Series Information

Specifications

Specifications
Manufacturer Part Number 4249670
Manufacturer Altech
Product Series 4249
Family Series Altech Cable Entries, 4249 Series
Description STRAIN RELIEF
Hub Size M32
Number of Cables 2
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.177 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Nickel Plated Brass
Hazardous Location No
Protection Rating IP68
Net Weight 0 lbs
Gross Weight 0 lbs