Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42501

Brady Signs & Signage

42501

Brady Signs & Signage
B555,10H X14W, DANGER FALLING MATERIAL
MFG Item Number
42501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
42501
B555,10H X14W, DANGER FALLING MATERIAL

Series Information

Specifications

Specifications
Manufacturer Part Number 42501
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Falling Material Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend Falling Material
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs