Series Information
| Manufacturer Part Number | 42502 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Hand Hazard Turn Power Off Before Reaching In Sign, 7 H x 10 W x 0.035 D, Aluminum |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger |
| Legend | Hand Hazard Turn Power Off Before Reaching In |
| Material | Aluminum |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |