Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42588

Brady Signs & Signage

42588

Brady Signs & Signage
B555 7X10 GRN/BLK/WHT SAFETY FIRST
MFG Item Number
42588
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
42588
B555 7X10 GRN/BLK/WHT SAFETY FIRST

Series Information

Specifications

Specifications
Manufacturer Part Number 42588
Manufacturer Brady
Family Series Brady Signs & Signage
Description SAFETY FIRST Climb Ladders Slowly And Use Both Hands Sign, 7 H x 10 W x 0.035 D, Aluminum
Background Color White
Header Safety First
Legend Climb Ladders Slowly And Use Both Hands
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs