Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATC-Automatic Timing & Control Timers, 425A Series
425A300Q20XD
ATC-Automatic Timing & Control Timers, 425A Series
MFG Item Number
425A-300-Q-20-X-D
This item cannot be canceled or returned
Description
- Easy‑To‑Read High Intensity Green LED Display
- Timing From .01 SEC to 999 Hrs in One Unit
- Switch Selectable Timing Ranges Are Tamper Proof When Panel Mounted
- Timing LED Indicates Output Relay Status
- Time Preset Can Be Adjusted While Timing
- EEPROM memory Option Standard Feature
- Passes NEMA Showering Arc Noise Test
- Panel Mounting or 8‑pin Octal Plug‑in mounting
- Timing Up to or Down From the Set Point
Specifications
Specifications
| Manufacturer Part Number |
425A-300-Q-20-X-D |
| Manufacturer |
ATC-Automatic Timing & Control |
| Product Series |
425A |
| Family Series |
ATC-Automatic Timing & Control Timers, 425A Series |
| Description |
Digital Display Timer |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Mounting |
Plug-In, Through Panel |
| Number of Digits |
3 |
| Time Format |
Hours:Minutes:Seconds |
| Display Type |
LED |
| Termination |
8 Pin |
| Output |
(1) SPDT Relay |
| Status Indicator |
Yes |
| Memory |
EEPROM |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.32 lbs |
425A300Q20XD
ATC-Automatic Timing & Control Timers, 425A Series