Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
425AR100T5X ATC-Automatic Timing & Control Counters, 425AR Series, Multi-Mode Multi-Function Digital
MFG Item Number
425AR-100-T5X
425AR100T5X ATC-Automatic Timing & Control Counters, 425AR Series, Multi-Mode Multi-Function Digital
MFG Item Number
425AR-100-T5X
This item cannot be canceled or returned
Description
Multi-Mode Multi-Function Digital
Multifunction Counter/Timer Panel Mount 7 Timing Functions 9 Time Ranges Dual Display Multifunction counter/timer allows for various tasks to be accomplished in an industrial or commercial setting. With different timing functions and ranges, as well as with two displays, multiple functions can occur simultaneously, increasing efficiency.
Specifications
Specifications
Manufacturer Part Number
425AR-100-T5X
Manufacturer
ATC-Automatic Timing & Control
Product Series
425AR
Family Series
ATC-Automatic Timing & Control Counters, 425AR Series
Description
Multi-Mode Multi-Function Digital Timer, 1/16 DIN
Nominal Voltage
120 VAC, 125 VDC, 240 VAC, 250 VDC
Voltage
90-270 VAC, 90-270 VDC
Outputs
2 SPST
Display Type
LED
Display Size
2 Line, 4 Digit
Function
Batch, Cyclic ON/OFF First, Forward-Pause-Reverse, Instantaneous, On Delay/Interval Delay
Termination
Screw Terminals
Mounting
Panel Mount
Protection Rating
IP65
Approvals
CE, cURus
Comments
50/60Hz
Net Weight
0.3875 lbs
Gross Weight
0.42 lbs
425AR100T5X
ATC-Automatic Timing & Control Counters, 425AR Series