425X-06-W78
Barksdale Control Products Transducers, 420X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

425X-06-W78

Barksdale Control Products Transducers, 420X Series

425X-06-W78

Barksdale Control Products Transducers, 420X Series
Transducer, Pressure, Amplified
MFG Item Number
425X-06-W78
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 420X Series
Item #
425X-06-W78
Transducer, Pressure, Amplified

420X Series Information

  • Built‑in High Pressure Snubber (2000psi and Above)
  • Explosion Proof Enclosure for Hazardous Locations
  • Diffused Silicon Sensor for High Accuracy
  • Superior EMI, ESD and RFI Protection
  • Rugged Stainless Steel Construction

Barksdale's 420X Series Explosion Proof Transducers prevent an explosion from occurring when operated in a Division 1 environment. Barksdale's 420X Series transducers prevent personal injury and machinery damage by preventing the explosion the first place. Energy generated within the transducer is of such a low level that intermittently present flammable vapors will not be ignited. External Zener barriers are not required in order to meet UL requirements for a non‑incendive installation. The lower cost of not having to install Zener barriers means that the positive aspects of intrinsically safe and explosion proof are combined in Barksdale non‑incendive transducers.

Specifications

Specifications
Manufacturer Part Number 425X-06-W78
Manufacturer Barksdale Control Products
Product Series 420X
Family Series Barksdale Control Products Transducers, 420X Series
Description Transducer, Pressure, Amplified, Explosion Proof
Type Explosion Proof (Amplified)
Accuracy 0.25 %
Pressure Range (Gauge) 0-200 psi
Max Pressure (Gauge) 200 psi
Input 12-28 VDC
Output 4-20 mA
Electrical Connection Cable - Jacketed, Shielded
Length 6.5 '
Connection 1/4-18 NPT Male
NEMA Rating NEMA 4X, NEMA 7, NEMA 9
Operating Temperature '-40-185 °F
Approvals ATEX, CE, IECEX, cULus
Net Weight 0.4625 lbs
Gross Weight 0.4625 lbs