Series Information
| Manufacturer Part Number | 42605 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | WARNING Do Not Remove Guards Or Operate Machinery Without Them Sign, 10 H x 14 W x 0.035 D, Aluminum |
| Type | Safety Signs |
| Background Color | Orange |
| Header | Warning |
| Legend | Do Not Remove Guards Or Operate Machinery Without Them |
| Material | Aluminum |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |