Series Information
| Manufacturer Part Number | 42626 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Hand Signals For Shovel-Crane Operation Sign, 14 H x 10 W x 0.035 D, Aluminum |
| Type | Safety Signs |
| Background Color | White |
| Legend | Hand Signals For Shovel-Crane Operation (With Directions) |
| Material | Aluminum |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |