Hazardous Locations Series Information
| Manufacturer Part Number | 4263BC |
|---|---|
| Manufacturer | Russellstoll, a T & B Brand |
| Product Series | Hazardous Locations |
| Family Series | Russellstoll, a T & B Brand Plugs & Receptacles, Hazardous Locations Series |
| Description | Explosion Proof Delayed Action Receptacle Asembly, 2 Pole 3 Wire, Material Cast Iron |
| Connection Type | Receptacle |
| Connection Description | Angled |
| Current Rating | 60 A |
| Voltage | 480 V |
| Frequency | 60 Hz |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Metallic |
| Approvals | UL |
| Comments | Explosion-proof, Delayed Action |
| Net Weight | 22.1 lbs |
| Gross Weight | 22.1 lbs |