Series Information
| Manufacturer Part Number | 4264013 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Cable Entries |
| Description | Cable Gland, PG13, For 8-12.5mm Dia Cable, EMC Protection, Nickel-Plated Brass |
| Hub Size | PG13 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.31-0.49 " |
| Type | Cable Glands |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |