Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42660

Brady Signs & Signage

42660

Brady Signs & Signage
B555 10X14 RED/BLK/WHT DANGER NO
MFG Item Number
42660
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
42660
B555 10X14 RED/BLK/WHT DANGER NO

Series Information

Specifications

Specifications
Manufacturer Part Number 42660
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER No Smoking No Open Flames No Sparks Sign, 10 H x 14 W x 0.035 D, Aluminum
Background Color White
Header Danger
Legend No Smoking - No Open Flames - No Sparks
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.56 lbs
Gross Weight 0.54 lbs