Series Information
| Manufacturer Part Number | 4266028 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Cable Entries |
| Description | PG29-PEBN-ST23, PG29, [5] Cord Grip, BN, EMI/RFI |
| Hub Size | PG29 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.75-0.91 " |
| Type | Cable Glands |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | Yes |
| Protection Rating | IP68 |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.375 lbs |