Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42687

Brady Signs & Signage

42687

Brady Signs & Signage
B555 7H X10W, WHT/RED, NO SMOKING
MFG Item Number
42687
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
42687
B555 7H X10W, WHT/RED, NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 42687
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Smoking Sign, 7 H x 10 W x 0.035 D, Aluminum, White on Red
Background Color Red
Legend No Smoking
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs