426T4-05
Barksdale Control Products Transducers, 420 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

426T4-05

Barksdale Control Products Transducers, 420 Series

426T4-05

Barksdale Control Products Transducers, 420 Series
Transducer, Pressure, Amplified
MFG Item Number
426T4-05
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 420 Series
Item #
426T4-05
Transducer, Pressure, Amplified

420 Series Information

  • Diffused Silicon Sensor for High Accuracy and Reliability
  • Built‑in High Pressure Snubber (2000psi and Above)
  • General Purpose, Industrial Grade Transducer
  • Rugged Stainless Steel Construction
  • UL and cUL Approved

Barksdale's Series 420 and 422 Transducers are general purpose, industrial grade transducers, ideal for use in general industrial applications. Wetted parts are constructed of 17‑4PH and 300 Series Stainless Steel, with NEMA 3 enclosures constructed of 304 Stainless Steel. These units use a stable, diffused silicon sensor that achieve .25% accuracy, have pressure ranges from 0‑10,000 psi and are available with either 0 ‑ 30 millivolt or 0 ‑ 100 millivolt ratiometric output. High pressure snubbers are standard on units at 2,000 psi and above.

Barksdale's Series 423 and 426 Transducers and 425 Transmitters are general purpose, industrial grade transducers, ideal for use in general industrial applications when a robust transducer is required. Wetted parts are constructed of 17‑4PH and 300 Series Stainless Steel, with NEMA 4 enclosures constructed of 304 Stainless Steel. These units feature a stable, diffused silicon sensor that achieves .25% accuracy, have pressure ranges from 0‑10,000 psi and are available in 5V, 10V or 4‑20MA outputs. High pressure snubbers are standard on units at 2,000 psi and above. Optional surge voltage protection to 6kV is available. A variety of process fittings and electrical connections are available to meet your needs.

Videos

Specifications

Specifications
Manufacturer Part Number 426T4-05
Manufacturer Barksdale Control Products
Product Series 420
Family Series Barksdale Control Products Transducers, 420 Series
Description Transducer, Pressure, Amplified
Type General Industrial (Amplified)
Pressure Range (Gauge) 0-150 psi
Max Pressure (Gauge) 150 psi
Input 14-30 VDC
Output 1-11 VDC
Electrical Connection M12 Hirschman Connector
Connection 1/4-18 NPT Male
NEMA Rating NEMA 4
Operating Temperature '-40-185 °F
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs