Series Information
| Manufacturer Part Number | 42731 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | NOTICE Wash Your Hands Before Leaving This Room Sign, 10 H x 14 W x 0.035 D, Aluminum |
| Background Color | White |
| Header | Notice |
| Legend | Wash Your Hands Before Leaving This Room |
| Material | Aluminum |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |