Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42766

Brady Signs & Signage

42766

Brady Signs & Signage
B555 7X10 WHT/GRN
MFG Item Number
42766
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
42766
B555 7X10 WHT/GRN

Series Information

Specifications

Specifications
Manufacturer Part Number 42766
Manufacturer Brady
Family Series Brady Signs & Signage
Description Safety Shower Picto Sign, 10 H x 7 W x 0.035 D, Aluminum
Background Color Green
Legend (Safety Shower Picto)
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs