Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
42830 Brady Signs & Signage, B946 HARD HAT EMBLM 1.5 DIA
42830 Brady Signs & Signage, B946 HARD HAT EMBLM 1.5 DIA
This item cannot be canceled or returned
Description
B946 HARD HAT EMBLM 1.5 DIA
Specifications
Specifications
| Manufacturer Part Number |
42830 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
Hard Hat Emblems, Blue/Gold on White |
| Background Color |
White |
| Header |
Safety |
| Legend |
Safety Award_Years No Lost Time Accidents |
| Material |
Vinyl |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
42830
Brady Signs & Signage