4285
Bodine Gearmotors, 42A-E/F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4285 Bodine Gearmotors, 42A-E/F Series, N4285, Parallel Shaft DC Gearmotor,

MFG Item Number
BE-4285

4285 Bodine Gearmotors, 42A-E/F Series, N4285, Parallel Shaft DC Gearmotor,

MFG Item Number
BE-4285
Item Number
4285
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A-E/F Series
Item #
4285
N4285, Parallel Shaft DC Gearmotor,

42A-E/F Series Information

Specifications

Specifications
Manufacturer Part Number BE-4285
Manufacturer Bodine
Product Series 42A-E/F
Family Series Bodine Gearmotors, 42A-E/F Series
Description N4285, Parallel Shaft DC Gearmotor, .20 HP, 180VDC, 29 RPM
Output Speed 29 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 213 in-lbs
Output Style Parallel Shaft
Horsepower 1/5 hp
DC Voltage 180 VDC
Nominal Voltage 125 VDC
Current Rating 1 A
Net Weight 1.8844 lbs
Gross Weight 1.8844 lbs