Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42853

Brady Signs & Signage

42853

Brady Signs & Signage
B555 10X7 MAG/YEL W/WHITE BORDER
MFG Item Number
42853
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
42853
B555 10X7 MAG/YEL W/WHITE BORDER

Series Information

Specifications

Specifications
Manufacturer Part Number 42853
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Radiation Area Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution
Legend Radiation Area
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs