Series Information
| Manufacturer Part Number | 429 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Bushings |
| Description | 3 Inch Insuliner Sleeve, Nylon for Use with Rigid/IMC/EMT Conduit |
| Grounding | No |
| Mounting | Snap-In |
| Composition | Nylon |
| Trade Size | 3 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit), EMT (Electrical Metallic Tubing) |
| Approvals | CSA, UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |