Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42911

Brady Signs & Signage

42911

Brady Signs & Signage
B555 10X14 GRN/BLK/WHT THINK
MFG Item Number
42911
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
42911
B555 10X14 GRN/BLK/WHT THINK

Series Information

Specifications

Specifications
Manufacturer Part Number 42911
Manufacturer Brady
Family Series Brady Signs & Signage
Description THINK On The Job Safety Begins Here Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Think
Legend On The Job Safety Begins Here
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.7525 lbs
Gross Weight 0.54 lbs