Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
42922 Icotek Cable Entries, KDR 2 TS 8- 800 (658)
42922 Icotek Cable Entries, KDR 2 TS 8- 800 (658)
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
42922 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
KDR 2 TS 8- 800 (658) |
| Grommets Included |
Yes |
| Angle |
Straight |
| Split Frame |
Yes |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
42922
Icotek Cable Entries