Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42957 Icotek Cable Entries, KDR 2 TS 8-1000/2 (420)

MFG Item Number
42957

42957 Icotek Cable Entries, KDR 2 TS 8-1000/2 (420)

MFG Item Number
42957
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
42957
KDR 2 TS 8-1000/2 (420)

Series Information

Specifications

Specifications
Manufacturer Part Number 42957
Manufacturer Icotek
Family Series Icotek Cable Entries
Description KDR 2 TS 8-1000/2 (420)
Grommets Included Yes
Angle Straight
Split Frame Yes
Material Steel
Net Weight 0 lbs
Gross Weight 0 lbs