Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42BF35AH

Furnas Contactors

42BF35AH

Furnas Contactors
Please order US2:42BG35AH
MFG Item Number
42BF35AH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
42BF35AH
Please order US2:42BG35AH

Series Information

Specifications

Specifications
Manufacturer Part Number 42BF35AH
Manufacturer Furnas
Family Series Furnas Contactors
Description DP Contactor
Nominal Coil Voltage 380 VAC, 480VAC
Coil Voltage 380-440 VAC
Inductive Current Rating 30 A
Poles 3NO
Enclosure Open
Net Weight 1.04 lbs
Gross Weight 1.04 lbs