Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42CF35AG

Furnas Contactors

42CF35AG

Furnas Contactors
Please order US2:42CG35AG
MFG Item Number
42CF35AG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
42CF35AG
Please order US2:42CG35AG

Series Information

Specifications

Specifications
Manufacturer Part Number 42CF35AG
Manufacturer Furnas
Family Series Furnas Contactors
Description DP Contactor, 3-P, 40A, 208/240VAC Coil
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 40 A
Poles 3NO
Enclosure Open
Net Weight 1.08 lbs
Gross Weight 1.08 lbs