Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42DF35AF

Furnas Contactors

42DF35AF

Furnas Contactors
DP Contactor, 3-P, 50A, 120VAC Coil
MFG Item Number
42DF35AF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
42DF35AF
DP Contactor, 3-P, 50A, 120VAC Coil

Series Information

Specifications

Specifications
Manufacturer Part Number 42DF35AF
Manufacturer Furnas
Family Series Furnas Contactors
Description DP Contactor, 3-P, 50A, 120VAC Coil
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 50 A
Poles 3NO
Enclosure Open
Net Weight 1.59 lbs
Gross Weight 1.59 lbs