Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42EF35AF Furnas Contactors, DP Contactor, 3-P, 60A, 120VAC Coil,

MFG Item Number
42EF35AF

42EF35AF Furnas Contactors, DP Contactor, 3-P, 60A, 120VAC Coil,

MFG Item Number
42EF35AF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
42EF35AF
DP Contactor, 3-P, 60A, 120VAC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number 42EF35AF
Manufacturer Furnas
Family Series Furnas Contactors
Description DP Contactor, 3-P, 60A, 120VAC Coil, Open, Non-Reversing
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 60 A
Poles 3NO
Enclosure Open
Net Weight 1.655 lbs
Gross Weight 1.655 lbs