Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42EF35AG

Furnas Contactors

42EF35AG

Furnas Contactors
DP Contactor, 3-P, 60A, 208/240VAC
MFG Item Number
42EF35AG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
42EF35AG
DP Contactor, 3-P, 60A, 208/240VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 42EF35AG
Manufacturer Furnas
Family Series Furnas Contactors
Description DP Contactor, 3-P, 60A, 208/240VAC Coil
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 60 A
Poles 3NO
Enclosure Open
Net Weight 1.59 lbs
Gross Weight 1.59 lbs