Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42EF35AJ

Furnas Contactors

42EF35AJ

Furnas Contactors
Please order US2:42EG35AJ
MFG Item Number
42EF35AJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
42EF35AJ
Please order US2:42EG35AJ

Series Information

Specifications

Specifications
Manufacturer Part Number 42EF35AJ
Manufacturer Furnas
Family Series Furnas Contactors
Description DP Contactor, 3-P, 60A, 24VAC Coil
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 60 A
Poles 3NO
Enclosure Open
Net Weight 1.59 lbs
Gross Weight 1.59 lbs