Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42L3562

GE Capacitors

42L3562

GE Capacitors
CAPACITOR, 0.56MFD, 2000VDC, AXIAL,
MFG Item Number
42L3562
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Capacitors, Series
Item #
42L3562
CAPACITOR, 0.56MFD, 2000VDC, AXIAL,

Series Information

Warp and fill AC Capacitors are high‑performance dry, axial‑leaded capacitors designed specifically for demanding electronic applications. These capacitors have the smallest size possible due to the conforming tape wrapped around the capacitor element. The capacitors are end sealed with epoxy to provide a rugged encasement. Our Dry Wrap and Fill Capacitors have demonstrated a negligible capacitance shift under long‑term exposure to operating life and temperature cycling. Insulation resistance, dielectric absorption and dissipation factor properties are all superior to those of electrolytic capacitors normally used on switching power supplies.

Applications include battery charging systems, industrial controls, AC inverters, AC drives, un‑interruptible power supply systems, and power conditioning products.

Specifications

Specifications
Manufacturer Part Number 42L3562
Manufacturer GE
Family Series GE Capacitors
Description CAPACITOR, 0.56MFD, 2000VDC, AXIAL, METALLIZED POLYPROPYLENE, +/-5pct. TOL, 0.56mm DIA x 55mm L
Diameter 1.14 "
Capacitance 0.56 µF
Composition Metallized Polypropylene
Material Polyester Wrap
Tolerance % ±5 %
DC Voltage 2,000 VDC
Operating Temperature -40-185 °F
Package Type Axial Round
Lead Type Axial
Height 2.17 "
Net Weight 0 lbs
Gross Weight 0 lbs