Series Information
| Manufacturer Part Number | 42L4223 |
|---|---|
| Manufacturer | GE |
| Family Series | GE Capacitors |
| Description | CAPACITOR, 0.022 MFD, 3000VDC, AXIAL |
| Capacitor Type | DC |
| Capacitance | 22 nF |
| Composition | Metallized Polypropylene |
| Tolerance % | ±5 % |
| AC Voltage | 750 VAC |
| DC Voltage | 3,000 VDC |
| Operating Temperature | -40-158 °F |
| Package Type | Axial Oval |
| Lead Type | Axial |
| Material | Flame Retardant Wrap and Fill |
| Length | 1.57 " |
| Height | 1.22 " |
| Width | 0.65 " |
| Depth | 1.22 " |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |